Armacell
5/8 x 1-1/2 in. Wall Pipe Insulation
Part #AAPT05815 | Item #4210803 | Manufacturer Part #APT05815
Call for Pricing
per FOOT
Inside Diameter
Product Details
- World's finest choice for insulating ductwork, large piping, fittings, tanks, vessels and curved or irregular surfaces
- Mold resistant
- Indoor air-quality friendly
- Quiet, noise blocking and vibration damage
- Durable, no fragile vapor retarder
Documents
Specifications
ASTM Specifications: ASTM C-534
Color Finish: Black
Inside Diameter: 5/8 in
R value: R4.2
Thickness: 1 1/2 in
UL Listed: Yes