Armacell
Accoflex® 1-1/8 x 3/4 in. Pipe Insulation
Part #AACT11834 | Item #2884185 | Manufacturer Part #ACT11834
$
6.65
per FOOT
(Pricing is for 1-1/8 in)
Inside Diameter
Product Details
Documents
Specifications
Collection: Accoflex®
Inside Diameter: 1-1/8 in
Length: 6 ft
Thickness: 3/4 in
UL Listed: No