Armacell

Accoflex® 1-3/8 in. Wall Pipe Insulation

Part #AACT13834  |  Manufacturer Part #ACT13834

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Accoflex®

Fits Pipe Size: 1-1/4 in

Inside Diameter: 1-3/8 in

Length: 6 ft

Thickness: 0.75 in

UL Listed: No