5/8 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Armacell

Accoflex® 5/8 in. x 6 ft. Rubber Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armacell

Accoflex® 5/8 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #AACT03434
  • Item #2884148
  • Manufacturer Part #ACT03434
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Effectively retards degradation due to ultraviolet radiation
  • Flexible material with dusted, relaxed ID’s for easy installation
  • Closed-cell structure provides excellent condensation and energy loss control
  • Superior toughness to withstand on-site handling
  • Built-in vapor retardant barrier eliminates need for additional vapor retarder
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1338, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type I, ASTM E-84, ASTM E-96, ASTM G-21, ASTM G-22
Application:
Commercial, HVAC, Refrigeration, Residential
Collection:
Accoflex®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
5/8 in
ISO:
ISO 9001:2008
Length:
6 ft
Material:
Rubber, Plastic
Material Type:
Nitrile, PVC, Elastomer
Maximum Temperature:
250
R value:
R5
Size:
3/4 in x 3/4 in
Temperature Range:
-297 to 220 Deg F (-183 to 105 Deg C)
Thickness:
3/4 in
UL Listed:
UL 181