Accoflex 5/8 x 3/8 in. Wall Insulation

Part #AACT05838  |  Item #2884143  |  Manufacturer Part #ACT05838

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Accoflex

Color Finish: Black

Inside Diameter: 5/8 in

Length: 6 ft

R value: R4.2

Thickness: 3/8 in

UL Listed: Yes