1/2 in. x 6 ft. Plastic Pipe Insulation
AP ArmaFlex® Black LapSeal™ 1/2 in. x 6 ft. Plastic Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pre-slit tubes with self-adhesive system leads to greater labor savings
- Easy to install – an excellent choice for retrofit applications
- Self-seal system is reinforced with an exclusive elastic foam lap seal to provide increased seam security
- Fiber-free, formaldehyde-free, low VOC and non-particulating formulation protects indoor air quality
- Microban® antimicrobial product protection provides exceptional mold resistance
- 25/50 rated for use in air plenums up to 2" wall
- 1-1/2 in. and 2 in. wall sizes
Documents
Specifications
- ASTM:
- ASTM C-411, ASTM C-534 Type 1, ASTM D-1056 2000 2B1, ASTM E-84, ASTM G-21, ASTM G-22
- Collection:
- AP ArmaFlex® Black LapSeal™
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Length:
- 6 ft
- Material:
- Plastic, Rubber
- Material Type:
- Nitrile, PVC
- Maximum Temperature:
- 220
- R value:
- R6.9
- Size:
- 7/8 in x 1 in
- Temperature Range:
- -297 to 220 Deg F (-182.7 to 104.4 Deg C)
- Thickness:
- 1 in
- UL Listed:
- UL 723/UL 181
- Weight:
- 1.55 lb