Armacell

Armaflex® 3/8 x 1/2 in. Wall Insulation

Part #AAPT03812  |  Manufacturer Part #APT03812

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • World's finest choice for insulating ductwork, large piping, fittings, tanks, vessels and curved or irregular surfaces
  • Mold resistant
  • Indoor air-quality friendly
  • Quiet, noise blocking and vibration damage
  • Durable, no fragile vapor retarder

Documents

Specifications

ASTM Specifications: ASTM C-534

Collection: Armaflex®

Color Finish: Black

Inside Diameter: 3/8 in

Length: 6 ft

R value: R4.2

Thickness: 1/2 in

UL Listed: Yes