Armacell

Armaflex® 5/8 x 1 in. Wall Insulation in Black

Part #AAPT05810  |  Manufacturer Part #APT05810

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to insulate copper and iron pipes
  • Closed-cell foam helps protect against freezing
  • For energy saving use on hot and cold plumbing
  • Quiet, noise blocking and vibration damage
  • Helps protect pipes from freezing, condensation and mold
  • Easy installation

Specifications

ASTM Specifications: ASTM C-534

Collection: Armaflex®

Color Finish: Black

Inside Diameter: 5/8 in

Length: 6 ft

R value: R4.2

Thickness: 1 in

UL Listed: Yes