Armacell Armaflex® 5/8 x 3/4 in. Pipe Insulation

ABST05834

Manufacturer Part #: BST05834

Fits Pipe Size

5/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Armaflex®
Fits Pipe Size
5/8 in
Inside Diameter
1/2 in
R value
R3.3
Type
ABST05834
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday