Proflex® 3/8 x 3/8 in. Pipe Insulation

Part #APFT03838  |  Item #4468237  |  Manufacturer Part #PFT03838

Call for Pricing per FOOT

Inside Diameter:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Proflex®

Color Finish: Black

Inside Diameter: 3/8 in

Length: 6 ft

Thickness: 3/8 in

Width: 16 in