0 items

Armacell Self Seal Pipe Insulation

AAPT15

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable, no fragile vapor retarder
  • Indoor air-quality friendly
  • Mold resistant
  • Quiet, noise blocking and vibration damage
  • World's finest choice for insulating ductwork, large piping, fittings, tanks, vessels and curved or irregular surfaces

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Color Finish
Black
Inside Diameter
3/4 in
Thickness
1 1/2 in
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday