1/4 in. - 3/8 in. x 6 ft. Plastic Pipe Insulation

You last purchased this on
 
Armacell

Tubolit® 1/4 in. - 3/8 in. x 6 ft. Plastic Pipe Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armacell

Tubolit® 1/4 in. - 3/8 in. x 6 ft. Plastic Pipe Insulation

  • Fast #
  • Part #ADGS01238
  • Item #7503147
  • Manufacturer Part #DGS01238
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Indoor air quality - low VOC, fiber-free, non-particulating, formaldehyde-free insulation
  • Reduces plumbing noise
  • Self seal adhesive reduces installation time
  • Cost effective
  • Resists mold and mildew
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427 Type 1, ASTM C-177, ASTM C-518, ASTM D-1171, ASTM E-84, ASTM E-96
Application:
Commercial, Industrial, Residential
Collection:
Tubolit®
Color Finish Name:
Black
Diameter - Inside 1:
1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
No
Fits Pipe Size:
1/4 in - 3/8 in
ISO:
ISO 9001
Length:
6 ft
Material:
Plastic
Material Type:
Polyethylene
Maximum Temperature:
200
R value:
R2.5
Size:
1/2 in x 3/8 in
Temperature Range:
-297 to 220 Deg F (-183 to 93 Deg C)
Thickness:
3/8 in
UL Listed:
UL 94/UL 181