0 items

Armacell Accoflex® Wall Insulation

AACT010

Inside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM E-84, ASTM E-96, ASTM G-21-C1338, ASTM G-22
Collection
Accoflex®
Color Finish
Black
Inside Diameter
3/4 in
Length
6 ft
Material
Elastomeric Thermal
Maximum Temperature
250
Thickness
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday