NRR 32 Disposable Uncorded Earplug (Box of 500)
NRR 32 Disposable Uncorded Earplug (Box of 500)
Product Details
- Smooth shiny surface repels dirt
- Bulk packaging ideal for refilling dispensers
- Low pressure, self-adjusting foam and tapered shape for extended comfort in virtually any size ear canal
- Made in the USA
Specifications
- ANSI:
- ANSI S3.19
- Application:
- Construction, Manufacturing, Oil and Gas, Warehousing, Assembly, Lawn and Garden, Automotive
- CSA Certified:
- CSA Z94.2
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Decibel Rating (dB):
- 32 dB
- Disposable:
- Yes
- EcoLogo Certified:
- No
- Gender:
- Unisex
- Height:
- 4-1/5 in
- Length:
- 8-1/5 in
- Material:
- Plastic, Foam
- Material Type:
- Polyurethane Foam
- Noise Reduction Rating:
- 32
- Package Quantity:
- Box of 500
- Product Type:
- Bulk Ear Plugs
- Quick Release:
- No
- Reusable:
- No
- UL Listed:
- No
- Weight:
- 2.9906 lb
- Width:
- 8 in