XL General Purpose Closed Rainbib
XL General Purpose Closed Rainbib
Product Details
- 2" Silver Reflective Tape - Two Horizontal Stripes on Each Leg, 1 Horizontal Stripe on Waist
- Slash Pockets
- 300 Denier PU Coated Hi-Viz Oxford Material
- Adjustable Snaps on Lower Leg
- Front Hook & Loop Fly Closure
- Side Waist Zipper Expansion
- Adjustable Suspender Straps
- Upper Chest Pocket with Zipper, 4 Pen Pockets, One Large Pocket
- 25 Wash Max
Specifications
- ANSI:
- ANSI Class E, ANSI 107-2015
- Application:
- General Purpose
- Clothing Size:
- XL
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- EcoLogo Certified:
- No
- Gender:
- Unisex
- Height:
- 2 in
- Length:
- 13-1/2 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Oxford Polyester
- Number of Pieces:
- 1 Piece
- Product Type:
- Bib Pants
- Quick Release:
- No
- Reusable:
- Yes
- Thickness:
- 300 den
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in