Plastic Straight Connector
Plastic Straight Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No