Armorcast Products
11 x 21 in. 20K Polymer Solid Cover
Part #AA6000489TH1 | Item #4348579 | Manufacturer Part #A6000489T-H1
Call for Pricing
EACH
Length:
21 inProduct Details
Documents
Specifications
Length: 21 in
Material: Plastic
Material Type: Polymer
NSF Certified: No
Product Type: Solid Cover
UL Listed: Yes
Weight: 15
Width: 11 in