13 x 2 x 24 in. Solid Cover 1-Piece

Part #AA6001969H7  |  Item #4376061  |  Manufacturer Part #A6001969-H7

Call for Pricing EACH

Length:

24 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Height: 13 in

Length: 24 in

Width: 2 in