13 x 24 in. Polymer Concrete and Cast Iron Meter Box Cover with 5 x 7 in. Hinged Reader Lid
13 x 24 in. Polymer Concrete and Cast Iron Meter Box Cover with 5 x 7 in. Hinged Reader Lid
Frequently Purchased Together
Product Details
Specifications
- Length:
- 13 in
- Material:
- Plastic, Cast Iron
- Material Type:
- Polymer Concrete
- Width:
- 24 in