13 x 12 in. Polymer Concrete Water Meter Box

You last purchased this on
 
Armorcast Products

13 x 12 in. Polymer Concrete Water Meter Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armorcast Products

13 x 12 in. Polymer Concrete Water Meter Box

  • Fast #
  • Part #AA6001946PCX12
  • Item #4208044
  • Manufacturer Part #A6001946PCX12
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High load carrying capacity
  • High impact resistance
  • Lighter weight
  • Excellent Insulating properties for cold climate installations
  • Superior weathering resistance
  • Excellent chemical resistance
  • Non-combustible
  • Non-conductive or sparking
  • Ease of installation
  • Bolt down options
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 77
Height:
12 in
Length:
24 in
Material:
Plastic
Material Type:
Polymer Concrete
Product Type:
Meter Box
Weight:
50 lb
Width:
13 in