19 x 18 x 2 in. Polymer Concrete Cover

Part #AA6000491T  |  Item #4851752  |  Manufacturer Part #A6000491T

Call for Pricing EACH

Depth:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 2 in

Length: 19 in

Material: [Concrete, Plastic]

Material Type: Polymer

Width: 18 in