Armorcast Products

30 in. Straight Wall Polymer Concrete

Part #AA6001640PCX12PUR  |  Manufacturer Part #A6001640PCX12PUR

Length:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Purple

Depth: 12 in

Length: 30 in

Material: [Plastic, Concrete]

Material Type: Polymer

Waterworks Application: Water

Width: 17 in