Armorcast Products

30 x 18 x 17 in. Meter Box (Less Mousehole)

Part #AP6001534X18  |  Manufacturer Part #P6001534X18

Depth

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Depth: 18 in

Length: 30 in

Material: Plastic

Width: 17 in