Armstrong Fluid Technology Circuit Balancing Valve

A571110LF35

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Sweat
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Maximum Pressure
300 psi
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday