1/2 x 3/4 in. 800F 400 psi Steam Trap
2000 Series 1/2 x 3/4 in. 800F 400 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Long service life in any piping configuration with little or no re-piping
- Sealed, tamperproof package
- The 2000 Series 360° universal connector allows efficient installation of inverted bucket
- Corrosion resistance
- A three-year guarantee against defective materials, defective workmanship
- Ability to withstand freeze-ups without damage
- Compact, lightweight trap
Specifications
- ASTM:
- ASTM A-240 Grade 304L
- Collection:
- 2000 Series
- Diameter - Outside:
- 2-11/16 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 6-15/16 in
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 400 psig
- Pressure Class:
- 250#
- Temperature Range:
- Up to 350 Deg F
- UL Listed:
- No
- Valve Body Material:
- 304L Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Chrome Steel
- Valve Size:
- 1/2 in x 3/4 in
- Weight:
- 4.5 lb