1/2 x 3/4 in. 800F 300 psi Steam Trap
2000 Series 1/2 x 3/4 in. 800F 300 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 2000 Series
- Material:
- Stainless Steel
- Maximum Temperature:
- 800
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1/2 in x 3/4 in