Armstrong International

800-813 Series 3/4 in. 232F 250 psig Steam Trap

Part #A812F125  |  Manufacturer Part #C5318-4

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-48

Collection: 800-813 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Maximum Pressure: 250 psig

Maximum Temperature: 232

Valve Body Material: Cast Iron

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 3/4 in