1-1/4 in. 450F 150 psi Steam Trap
814-816 Series 1-1/4 in. 450F 150 psi Steam Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- 814-816 Series
- Material:
- Cast Iron
- Maximum Temperature:
- 450
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Hardened Steel
- Valve Size:
- 1-1/4 in