Armstrong International

CD-33 Series 1/2 in. 486F 915 psig Steam Trap

Part #ACD33LD  |  Manufacturer Part #B5666

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For Steam Service up to 600 psig (42 bar).
  • Capacities to 2,500 lb/hr (1,134 kg/hr).
  • The Armstrong CD-33 or CD-33S with integral strainer (CD-33L/CD-33SL low capacity) are disc style traps designed to have a controlled cycle rate.
  • The reduced cycle rate increases service life and reduces steam costs.

Specifications

Collection: CD-33 Series

End Connection 1: Threaded

End Connection 2: NPT

End Connections: Threaded

Material: Stainless Steel

Maximum Pressure: 915 psig

Maximum Temperature: 486

Pressure Class: 600#

Valve Body Material: Stainless Steel

Valve Disc Material: Stainless Steel

Valve Seat Material: Stainless Steel

Valve Size: 1/2 in