Armstrong Pumps
1-1/4 x 3/4 in. Bronze Union Fitting
Part #A810120324 | Item #5060887 | Manufacturer Part #810120-324
$
85.00
EACH
Fitting Sizes:
1-1/4 in x 3/4 inProduct Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.
Specifications
Brand Model Compatibility: Armstrong Astro 220SSU and 225SSU Stainless Steel Pumps
End Connection 1: NPSM
End Connection 2: FNPT
End Connections: NPSM x FNPT
Fitting Size 1: 1-1/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/4 in x 3/4 in
Lead Law Compliant: Yes
Material: Bronze
UL Listed: No