Armstrong Pumps
1-1/4 x 3/4 in. Union Fitting Set with Gasket
Part #A810120322 | Item #4837293 | Manufacturer Part #810120-322
Call for Pricing
EACH
(Pricing is for 1-1/4 in x 3/4 in)
Fitting Sizes
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.
Specifications
Brand Model Compatibility: Armstrong Astro 220SSU and 225SSU Stainless Steel Pumps
End Connection 1: NPSM
End Connection 2: Sweat Union
End Connections: NPSM x Sweat Union
Fitting Size 1: 1-1/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/4 in x 3/4 in
Lead Law Compliant: Yes
UL Listed: No