Armstrong Pumps 115 V 1/12 hp Bronze Less Flange Circulator Pump

A174031043

Volts

115V
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Flanges sold separately
  • Oversized shaft made from special alloy steel
  • Radially-split body can be left in-line while servicing pump, eliminating disconnecting of pipes
  • Standard three-piece design

SPECIFICATIONS

End Connection 1
Flanged
Flow Rate
0 gpm - 32 gpm
Height
6-1/2 in
Horsepower
1/12 hp
Maximum Pressure
125 psi
Power Source
AC
Pump Application
Domestic Water
Pump Body Material
Bronze
Pump Mounting
Horizontal
Pump Phase
1
Volts
115V
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday