Armstrong Pumps

1/3 hp Circulator Pump with Flange

Part #A116436133  |  Manufacturer Part #116436-133

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPT

End Connection 2: NPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Flow Rate: 52 gpm

Horsepower: 1/3 hp

Length: 17-1/4 in

Material: Cast Iron

Maximum Feet of Head: 26

Maximum Pressure: 125 psi

Maximum Temperature: 225

NSF Certified: No

Phase: Three Phase

Power Source: Electric

Pump Body Material: Cast Iron

Pump Phase: 3

UL Listed: No

VAC at 60 Hz: 460

Volts: 208/230/460V