1/4 x 1/2 in. Union Fitting Set with Gasket

Part #A810120320  |  Item #4837294  |  Manufacturer Part #810120-320

$ 78.00 EACH
(Pricing is for 1-1/4 in x 1/2 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps.

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: Armstrong Astro 220SSU and 225SSU Stainless Steel Pumps

End Connection 1: NPSM

End Connection 2: Sweat Union

End Connections: NPSM x Sweat Union

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1-1/4 in x 1/2 in

Lead Law Compliant: Yes

UL Listed: No