Armstrong Pumps
2 in. Sweat Cast Ironrculator Balance Valve
Part #A571110355 | Item #4147693 | Manufacturer Part #571110355
Call for Pricing
EACH
Valve Size
Product Details
- The Armstrong Circuit Balancing Valves (CBV) provide precision flow measurement, pump throttling and temperature measurement capabilities.
- Gum rubber standard sleeve
- 316 stainless steel gate
- 100% Isolation; bubble-tight shut-off results in absolutely zero downstream leakage
- Double-seated design provides bidirectional flow and shut-off
- Unobstructed flow eliminates turbulence, minimizes pressure drop across valve
- No seat cavity where solids can collect and prevent full gate closure
- Dynamic self-adjusting secondary seal
Not Approved for Potable Water Applications
Specifications
End Connection 1: Sweat
End Connections: Sweat
Lead Law Compliance Level: Not Approved for Potable Water Applications
Valve Size: 2 in