3/4 in. Bronze Pump Flange
3/4 in. Bronze Pump Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Armstrong Pump flange hardware kit, including bolts, nuts, and gaskets, for many Armstrong circulating pumps.
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- 210SS, 230SS, 250SS, 280SS, 286SS
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- UL Listed:
- No