Armstrong Pumps Flange Kit for Armstrong Pumps Astro 290 Circulator Pump

A80430841

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Armstrong Pumps Astro 290 Circulator Pump
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Sizes
1-1/4 in
IAPMO Listed
No
Material
Bronze
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday