Mechanical Seal Kit for Armstrong Pumps 4030 End Suction Base Mounted Pump
Mechanical Seal Kit for Armstrong Pumps 4030 End Suction Base Mounted Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Armstrong genuine replacement parts are engineered to provide optimal performance to Armstrong pumps
Documents
Specifications
- Brand Model Compatibility:
- 4030
- Material:
- Rubber, Stainless Steel
- Material Type:
- EPDM
- Product Type:
- Sealant
- Thickness:
- 1.625 in
- UL Listed:
- No