1-1/4 in. Deep Socket

Part #ARM12240  |  Item #466033  |  Manufacturer Part #12-240

$ 34.75 EACH

Socket Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 1-1/4 in

Drive Size: 1/2 in

Length: 1/2 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Socket Size: 1-1/4 in

Tool Type: Socket