1/2 in. 12 Point Standard Socket

You last purchased this on
 
Armstrong Tools

1/2 in. 12 Point Standard Socket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armstrong Tools

1/2 in. 12 Point Standard Socket

  • Fast #
  • Part #ARM12142
  • Item #278650
  • Manufacturer Part #12-142
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Drive Size:
1/2 in
Number of Pieces:
1 Piece
Number of Tools Included:
1
Socket Size:
1-5/16 in
Tool Type:
Socket