1/2 in. 6 Point Impact Socket

Part #ARM20580  |  Item #1117742  |  Manufacturer Part #20-580

$ 58.10 EACH

Drive Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Drive Size: 1/2 in

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Socket Size: 15/16 in

Tool Type: Socket