Armstrong Tools
1/2 in. Universal Joint Drive
Part #ARM12947 | Item #278638 | Manufacturer Part #12-947
$
38.23
EACH
Pipe Capacity:
1/2 inProduct Details
Documents
Specifications
Length: 2-69/100 in
Material: Alloy Steel
Pipe Capacity: 1/2 in
Tool Type: Impact Universal Joint