1/2 x 11/16 in. Deep Socket

Part #ARM12222  |  Item #348523  |  Manufacturer Part #12-222

$ 18.48 EACH

Socket Size:

11/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B107.1-2002

Drive Size: 1/2 in

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Socket Size: 11/16 in

Tool Type: Socket