1/4 x 3/8 in. Adapter

You last purchased this on
 
Armstrong Tools

1/4 x 3/8 in. Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armstrong Tools

1/4 x 3/8 in. Adapter

  • Fast #
  • Part #ARM10952
  • Item #352924
  • Manufacturer Part #10-952
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B107.10M
Drive Size:
1/4 in
Length:
1-7/50 in
Material:
Alloy Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Socket