1/4 x 3/8 in. Standard Length Hex Socket
1/4 x 3/8 in. Standard Length Hex Socket
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- Drive Size:
- 1/4 in
- Length:
- 2-13/100 in
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Socket