Armstrong Tools
150 ft-lbs 1/2 in Torque Wrench
Part #ARM64085 | Item #355273 | Manufacturer Part #64-085
$
307.90
EACH
Drive Size:
1/2 inProduct Details
Specifications
Drive Size: 1/2 in
GSA Approved: No
Length: 20-1/2 in
Torque In-Lbs : 150 ft-lbs