3/4 in. Deep Socket

Part #ARM12224  |  Item #348524  |  Manufacturer Part #12-224

$ 18.60 EACH

Socket Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 3/4 in

Drive Size: 1/2 in

Length: 1/2 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Socket Size: 3/4 in

Tool Type: Socket