3/8 in. Impact Socket

Part #ARM19574  |  Item #1118260  |  Manufacturer Part #19-574

$ 42.40 EACH

Drive Size:

3/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME B107.2-2002

Color Finish: Black Oxide

Drive Size: 3/8 in

Length: 2-19/100 in

Material: Alloy Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 1

Tool Type: Socket