5/8 in. Deep Socket
5/8 in. Deep Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EYE-D™ markings optimize size visibility, also providing SAE / Metric differentiation
- Unique socket retention method, cold form ball recess, provides consistent secure retention of the socket to the drive tool eliminating the possibility of either a loose fit or tight fit on socket up to 1 in
- Radius corner design engages the flats of the fastener, not the corners, providing up to 15% -20% more torque while reducing fastener rounding, enhancing the turning of worn fasteners
- Socket wall dimensions are optimized to provide strength while retaining access to restricted fasteners
Documents
Specifications
- ASME:
- ASME B107.1
- Bit Diameter(s) (In):
- 5/8 in
- Drive Size:
- 1/2 in
- Length:
- 3-8/39 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Socket Size:
- 5/8 in
- Tool Type:
- Socket
- Weight:
- 0.3 lb