Armstrong Tools
7-1/2 in. Round Inspection Mirror
Part #ARM70921 | Item #1116925 | Manufacturer Part #70-921
$
10.06
EACH
Length:
7-1/2 inProduct Details
Documents
Specifications
Diameter: 7/8 in
Length: 7-1/2 in
Material: [Steel, Plastic]